Rod end
Inner diameter | 35 mm |
---|---|
Head diameter | 82 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 181x82x35 mm |
---|---|
Package weight | 1513 g |
Inner diameter | 35 mm |
Head diameter | 82 mm |
Bearing Clearance | CN |
Series | GAR..-UK-2RS |
Length | 181 mm |
Sealing | Two rubber seals |
Outer diameter | 55 mm |
In stock: Next day delivery