INA GIHNRK63-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
Rod end
See technical informationReferences
INA:GIHNRK63-LO-B
Rubix:238A0978
Manufacturer :0066345400000
EAN:4012802525649

Product details : INA GIHNRK63-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211x132x63 mm |
|---|---|
| Logistic Weight | 6197 g |
| Inner diameter | 63 mm |
| Head diameter | 132 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihnrk..-lo |
| Length | 211 mm |
| Outer diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 346.91 excl. VAT
/ Each
£ 416.29 incl. VAT
- In stock: Next day delivery
