Rod end
Inner diameter | 45 mm |
---|---|
Head diameter | 102 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 128x102x45 mm |
---|---|
Logistic Weight | 1890 g |
Inner diameter | 45 mm |
Head diameter | 102 mm |
Bearing Clearance | CN |
Series | GK..-DO |
Outer diameter | 68 mm |
Usually arrives within 14 working days