References
SKF:SI 45 ES-2RS
Rubix:103A4772
Manufacturer :23333
EAN:7316570619867




Product details : SKF ROD END BEARING SI 45 ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 3230 g |
|---|---|
| Inner diameter | 45 mm |
| Head diameter | 28 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m45×3 |
| Weight | 3.2 kg |
| Dyn. Load rating | 127000 N |
| Angle | 7 ° |
| Thickness | 32 mm |
| Reaming diameter | 45 mm |
| Connection | testa snodata con filettatura interna (gambo filettato) m45×3 |
| Length | 199 mm |
| Outer diameter | 104 mm |
Show UNSPSC/ECL@SS
£ 299.14 excl. VAT
/ Each
£ 358.97 incl. VAT
- Usually arrives within 14 working days
