References
SKF:SI 15 ES
Rubix:201A8018
Manufacturer :23274
EAN:7316577002891


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Head diameter | 41 mm |
| Material | bearing steel |
Product details : SKF SI15ES ROD END BEARING
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Inner diameter | 15 mm |
| Head diameter | 41 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 14 |
| Dyn. Load rating | 17 N |
| Length | 83 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- Delivery usually within ( 3 ) days