References
SKF:SI 8 C
Rubix:80342423
Manufacturer :23360
EAN:7316577002822


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Head diameter | 25 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI8C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 25 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 8 |
| Dyn. Load rating | 5.85 N |
| Length | 50 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 41.57 excl. VAT
/ Each
£ 49.88 incl. VAT
- Delivery usually within ( 3 ) days