References
SKF:SI 40 TXE-2LS
Rubix:103A4986
Manufacturer :188688
EAN:7316572082140


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 94 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI 40 TXE-2LS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x94x94 mm |
|---|---|
| Logistic Weight | 2230 g |
| Inner diameter | 40 mm |
| Head diameter | 94 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 42x3 |
| Dyn. Load rating | 280 N |
| Length | 194 mm |
| Outer diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 303.91 excl. VAT
/ Each
£ 364.69 incl. VAT
- Delivery usually within ( 3 ) days