Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 73 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 146,5x73x30 mm |
---|---|
Package weight | 978 g |
Inner diameter | 30 mm |
Head diameter | 73 mm |
Bearing Clearance | CN |
Series | GIR..-DO |
Outer diameter | 47 mm |
In stock: Next day delivery