INA RODEND GIKR8-PW


Rod end

References
ina:GIKR8-PW-A
rubix:103A8601
manufacturer :0066351130000
ean:4012802526219
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Head diameter24 mm
Bearing ClearanceCN
See all Specifications

Product details : INA RODEND GIKR8-PW


Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design

Strengths

Supports one-way loads. Under certain conditions, supports alternating loads.

Applications

Suitable for slow movements with low to medium oscillation angles.

Technical specifications


Attributes
Inner diameter8 mm
Head diameter24 mm
Bearing ClearanceCN
SeriesGIKR..-PW
Outer diameter19 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days