SKF Plain bearing Rod end SA Series
Inner diameter | 40 mm |
---|---|
Head diameter | 94 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 45x94x94 mm |
---|---|
Logistic Weight | 1950 g |
Inner diameter | 40 mm |
Head diameter | 94 mm |
Bearing Clearance | CN |
Series | SA |
Material | Bearing steel |
Female thread | M 42x3 |
Stat. Load rating | 140 N |
Dyn. Load rating | 280 N |
Length | 194 mm |
Outer diameter | 94 mm |
Usually arrives within 14 working days