References
SKF:SILKAC 18 M
Rubix:229A3803
Manufacturer :23550
EAN:7316577291516


Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Head diameter | 47 mm |
| Material | bearing steel |
Product details : SKF SILKAC 18 M ROD END BEARING
These SKF rod ends contain a spherical plain bearing with a steel/bronze sliding contact surface combination. The bearing requires maintenance, sizes 6 and larger can be relubricated via a grease fitting in the housing and via the shank. The female thread is available with a left- (prefix SIL) or right-hand thread.
Strengths
- Suitable where lubricant starvation might occur
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
- Simple and ready-to-mount
- Easy to relubricate (sizes ≥ 6)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x94x36 mm |
|---|---|
| Logistic Weight | 307 g |
| Inner diameter | 18 mm |
| Head diameter | 47 mm |
| Material | bearing steel |
| Bearing Clearance | c2 |
| Series | silkac |
| Female thread | m 18x1,5 |
| Dyn. Load rating | 26 N |
| Length | 95 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 100.66 excl. VAT
/ Each
£ 120.79 incl. VAT
- Delivery usually within ( 3 ) days