References
INA:GK35-DO
Rubix:229A1179
Manufacturer :0066357920000
EAN:4012802527292


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Head diameter | 82 mm |
| Bearing Clearance | cn |
Product details : FAG GK35-DO ROD END BEARING 66357920000
Hydraulic rod end according to ISO24652 and DIN ISO 12240-4, dimension series E, form S with circular weld end, maintenance required, sliding pair steel/steel, open
Hydraulic rod end, with circular welding face, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type S, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x82x35 mm |
|---|---|
| Logistic Weight | 978 g |
| Inner diameter | 35 mm |
| Head diameter | 82 mm |
| Bearing Clearance | cn |
| Series | gk..-do |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 61.60 excl. VAT
/ Each
£ 73.92 incl. VAT
- Delivery usually within ( 7 ) days