Rod end
Inner diameter | 50 mm |
---|---|
Head diameter | 108 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 174x108x50 mm |
---|---|
Logistic Weight | 3440 g |
Inner diameter | 50 mm |
Head diameter | 108 mm |
Bearing Clearance | CN |
Series | GIHNRK..-LO |
Length | 174 mm |
Outer diameter | 75 mm |
Usually arrives within 14 working days