INA GAKRB22-PD ROD END


Rod end

References
ina:GAKRB22-PD
rubix:238A3905
manufacturer :0849779730000
ean:4054364597900
brand logo
brand logo
Technical specifications
Inner diameter22 mm
Head diameter56 mm
Bearing Clearancecn
See all Specifications

Product details : INA GAKRB22-PD ROD END


Schaeffler rod end are used in a wide variety of applications, they are simple in design, suitable for high speeds and are robust in operation and need little maintenance.

Applications

Indexing clutches, back-stopping clutches and overrunning clutches

Technical specifications


Attributes
Logistic Weight466 g
Inner diameter22 mm
Head diameter56 mm
Bearing Clearancecn
Seriesgakrb..-pd
Materialsteel
Outer diameter28 mm
Show UNSPSC/ECL@SS
£ 91.36 excl. VAT
/ Each
£ 109.63 incl. VAT
  • Usually arrives within 14 working days