References
INA:GAKR5-PB-A
Rubix:238A1130
Manufacturer :0066336170000
EAN:4012802524468

Product details : INA GAKR5-PB-A ROD END WITH EXTERNAL THREAD RIGHT HAND REQUIRIN
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 16,77 g |
|---|---|
| Inner diameter | 5 mm |
| Head diameter | 18 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pb |
| Length | 42 mm |
| Outer diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 31.17 excl. VAT
/ Each
£ 37.40 incl. VAT
- Delivery usually within ( 7 ) days
