Rod end
Inner diameter | 16 mm |
---|---|
Head diameter | 32 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 87x42x16 mm |
---|---|
Package weight | 200 g |
Inner diameter | 16 mm |
Head diameter | 32 mm |
Bearing Clearance | CN |
Series | GAKR..-PB |
Length | 87 mm |
Outer diameter | 32 mm |
Usually arrives within 14 working days