Rod end
Inner diameter | 12 mm |
---|---|
Head diameter | 34 mm |
Bearing Clearance | CN |
Logistic Weight | 84,74 g |
---|---|
Inner diameter | 12 mm |
Head diameter | 34 mm |
Bearing Clearance | CN |
Series | GAL..-UK |
Material | Steel |
Length | 71 mm |
Outer diameter | 22 mm |
Usually arrives within 14 working days