SKF Plain bearing Rod end SIKAC Series
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 57,5x17x58 mm |
---|---|
Logistic Weight | 79,2 g |
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Stat. Load rating | 12.2 N |
Dyn. Load rating | 10 N |
Length | 58 mm |
Outer diameter | 29 mm |
Usually arrives within 14 working days