INA GAL10-DO ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING M


Rod end

References
ina:GAL 10 DO
rubix:238A3095
ean:4012802523720
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Head diameter29 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GAL10-DO ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING M


Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open

Technical specifications


Attributes
Inner diameter10 mm
Head diameter29 mm
Bearing ClearanceCN
SeriesGAL..-DO
StandardDIN ISO 12 240-4
Length62.5 mm
Outer diameter19 mm
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
  • Usually arrives within 14 working days