SKF ROD END BEARING SIL 30 C

Plain Bearing Rod End

See technical information
References
SKF:SIL 30 C
Rubix:103A3460
Manufacturer :23475
EAN:7316577105479
brand logo
Technical specifications
Inner diameter30 mm
Head diameter75 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SIL 30 C


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight1030 g
Inner diameter30 mm
Head diameter75 mm
Materialbearing steel
Bearing Clearancecn
Seriessil
Female threadm 30x2
Dyn. Load rating65.5 N
Length149 mm
Outer diameter75 mm
Show UNSPSC/ECL@SS
£ 168.78 excl. VAT
/ Each
£ 202.54 incl. VAT
  • Usually arrives within 14 working days