References
INA:GAR20-UK-2RS-A
Rubix:229A4349
Manufacturer :0066456310000
EAN:4012802528763

Product details : INA GAR20-UK-2RS-A SPHERICAL PLAIN BEARING 0066456310000
Rod end with external thread, right hand thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, sealed
Strengths
Supports one-way loads. Under certain conditions, supports alternating loads.
Applications
Suitable for slow movements with low to medium oscillation angles.
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk-2rs |
| Length | 104.5 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
- Delivery usually within ( 7 ) days
