Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 53 mm |
Bearing Clearance | cn |
Logistic Weight | 360 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 53 mm |
Bearing Clearance | cn |
Series | gir..-uk-2rs |
Sealing | two rubber seals |
Outer diameter | 35 mm |
Usually arrives within 14 working days