Spherical Plain Bearing
Inner diameter | 44.45 mm |
---|---|
Head diameter | 71.438 mm |
Bearing Clearance | CN |
Inner diameter | 44.45 mm |
---|---|
Head diameter | 71.438 mm |
Bearing Clearance | CN |
Series | GE |
Material | Steel |
Stat. Load rating | 852000 N |
Dyn. Load rating | 170000 N |
Length | 38.887 mm |
Sealing | Two rubber seals |
Outer diameter | 71.438 mm |
Usually arrives within 14 working days