Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 73 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 146,5x73x30 mm |
---|---|
Package weight | 930 g |
Inner diameter | 30 mm |
Head diameter | 73 mm |
Bearing Clearance | cn |
Series | gir..-uk |
Outer diameter | 47 mm |
Usually arrives within 14 working days