References
SKF:SIA 45 TXE-2LS
Rubix:80388741
Manufacturer :180640
EAN:7316572050804



Product details : SKF SIA45TXE-2LS ROD END BEARING
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 199x65x65 mm |
|---|---|
| Logistic Weight | 2900 g |
| Inner diameter | 45 mm |
| Bearing Clearance | cn |
| Series | sia |
| Dyn. Load rating | 360 N |
| Length | 199 mm |
| Outer diameter | 104 mm |
Show UNSPSC/ECL@SS
£ 484.31 excl. VAT
/ Each
£ 581.17 incl. VAT
- Usually arrives within 14 working days
