Rod end
Inner diameter | 45 mm |
---|---|
Head diameter | 102 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 196x102x45 mm |
---|---|
Package weight | 2700 g |
Inner diameter | 45 mm |
Head diameter | 102 mm |
Bearing Clearance | cn |
Series | gir..-do-2rs |
Sealing | two rubber seals |
Outer diameter | 68 mm |
Usually arrives within 14 working days