References
INA:GAR70-UK-2RS-A
Rubix:264A2588
Manufacturer :0066459170000
EAN:4012802528992



Product details : INA GAR70-UK-2RS-A ROD END
Rod end with external thread, right hand thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 315x160x70 mm |
|---|---|
| Package weight | 8510 g |
| Inner diameter | 70 mm |
| Head diameter | 160 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk-2rs |
| Length | 315 mm |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 617.87 excl. VAT
/ Each
£ 741.44 incl. VAT
- Usually arrives within 14 working days
