Rod End
Inner diameter | 40 mm |
---|---|
Head diameter | 102 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 119x35x100 mm |
---|---|
Logistic Weight | 2450 g |
Inner diameter | 40 mm |
Head diameter | 102 mm |
Bearing Clearance | CN |
Series | SCF |
Material | Bearing steel |
Length | 121 mm |
Sealing | Open |
Outer diameter | 102 mm |
Usually arrives within 14 working days