Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAKL12-PW-A ROD END BEARING 0066333230000
INA GAKL12-PW-A ROD END BEARING 0066333230000
Rod end
References
ina:
GAKL12-PW-A
rubix:
229A4334
manufacturer :
0066333230000
ean:
4012802524017
Technical specifications
Inner diameter
12
mm
Head diameter
32
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GAKL12-PW-A ROD END BEARING 0066333230000
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
Logistic Weight
103
g
Inner diameter
12
mm
Head diameter
32
mm
Bearing Clearance
CN
Series
GAKL..-PW
Length
70
mm
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.99
excl. VAT
/
Each
£
31.19
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF SAL 40 ES-2RS ROD END BEARING
FAG GAKR12-PB-A ROD END BEARING 66334710000
SKF SAKB 22 F ROD END BEARING
INA ROD END BEARING GIR40-DO-2RS
INA GAKL20-PB ROD END BEARING 0066333740000
SKF ROD END BEARING SI10C
SKF ROD END BEARING SALA50ES-2RS
INA GIHRK70-UK-2RS-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIG
INA ROD END BEARING GK30-DO
INA GIKPR12-PW-A ROD END WITH INTERNAL THREAD RIGHT HAND THREAD MAINTE
INA GAKLB18-PD ROD END
INA GIHNRK80-LO-C
INA GIHRK40-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
INA ROD END BEARING GIHNRK32-LO-B
INA ROD END BEARING GAR17-DO