Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKR5-PB-A ROD END BEARING 0066350750000
INA GIKR5-PB-A ROD END BEARING 0066350750000
Rod end
References
ina:
GIKR5-PB-A
rubix:
229A4381
manufacturer :
0066350750000
ean:
4012802526196
Technical specifications
Inner diameter
5
mm
Head diameter
18
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKR5-PB-A ROD END BEARING 0066350750000
Rod end with internal thread, right hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
Logistic Weight
19,12
g
Inner diameter
5
mm
Head diameter
18
mm
Bearing Clearance
CN
Series
GIKR..-PB
Outer diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.38
excl. VAT
/
Each
£
37.66
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END BEARING GIKSR20-PS
SKF ROD END BEARING SIKAC 16 M/VZ019
INA ROD END BEARING GIR12-DO
FAG GIKR16-PW ROD END 66308390000
INA ROD END BEARING GIL60-DO-2RS
SKF ROD END BEARING SAL 17 ES
INA ROD END BEARING GIKR30-PB
FAG GK50-DO ROD END BEARING 66358220000
INA GAL17-UK ROD END BEARING 0066330990000
SKF ROD END BEARING SIKAC 12 M/VZ019
INA GIL15UK GIL15-UK
INA ROD END BEARING GK25-DO
INA GAL17-UK-2RS-A ROD END BEARING GAL17-UK-2RS
INA ROD END BEARING GAR20-UK
SKF ROD END BEARING SIL 40 ES-2RS