References
SKF:SIQG 16 ES
Rubix:103A3046
Manufacturer :23596
EAN:7316577052131


Technical specifications
| Inner diameter | 16 mm |
|---|---|
| Head diameter | 41 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIQG 16 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 182,6 g |
|---|---|
| Inner diameter | 16 mm |
| Head diameter | 41 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | siqg..es |
| Female thread | m 14x1,5 |
| Dyn. Load rating | 17.6 N |
| Length | 65 mm |
| Outer diameter | 40.4 mm |
Show UNSPSC/ECL@SS
£ 95.48 excl. VAT
/ Each
£ 114.58 incl. VAT
- Delivery usually within ( 3 ) days