References
SKF:SIL 20 ES
Rubix:80355160
Manufacturer :23468
EAN:7316577003607


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 54 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIL20ES
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 351 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 54 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sil |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 30 N |
| Length | 106 mm |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 67.84 excl. VAT
/ Each
£ 81.41 incl. VAT
- In stock: Next day delivery