References
INA:GAL17-UK-2RS-A
Rubix:103A1983
Manufacturer :0066468080000
EAN:4012802529296

Product details : INA GAL17-UK-2RS-A ROD END
Rod end with external thread, left hand thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, sealed
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-uk-2rs |
| Length | 92 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 57.24 excl. VAT
/ Each
£ 68.69 incl. VAT
- Usually arrives within 14 working days
