INA GAKL8-PB-A ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING


Rod end

References
ina:GAKL8-PB-A
rubix:238A0867
manufacturer :0066334470000
ean:4012802524192
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Head diameter24 mm
Bearing Clearancecn
See all Specifications

Product details : INA GAKL8-PB-A ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING


Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design

Strengths

Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.

Applications

Suitable for alternating loads and under certain conditions for one-way loads.

Technical specifications


Attributes
Package weight40 g
Inner diameter8 mm
Head diameter24 mm
Bearing Clearancecn
Seriesgakl..-pb
Length54 mm
Outer diameter19 mm
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
  • Usually arrives within 14 working days