Tapered roller bearing NTN 4T-HM89448/HM89410, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 29.37 mm
NTN - Tapered Roller Bearing - 4T-HM89448/HM89410
See technical informationReferences
NTN:4T-HM89448/HM89410
Rubix:204A8139
EAN:4547359668377




Technical specifications
| Inner diameter | 36.512 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 29.37 mm |
Product details : NTN 4T-HM89448/HM89410 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x29,37 mm |
|---|---|
| Logistic Weight | 642 g |
| Inner diameter | 36.512 mm |
| Outer diameter | 76.2 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 78000 N |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Delivery usually within ( 3 ) days