Tapered roller bearing Timken
Outer diameter | 215.9 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 241,5032x241,5032x55,7276 mm |
---|---|
Package weight | 1975,8 g |
Outer diameter | 215.9 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days