Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 477-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 477/472A
Tapered roller bearing Timken
References
timken:
477/472A
rubix:
397A4478
Product details
Technical specifications
Product details : TIMKEN 477-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.02
excl. VAT
/
Each
£
164.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 33287/33462, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken 48286-90106, Outer diameter: 182.626 mm | Inner diameter: 123.952 mm | Width: 85.852 mm
Tapered roller bearing NTN 4T-M231649/M231610, Outer diameter: 222.25 mm | Inner diameter: 152.4 mm | Width: 46.83 mm
Tapered roller bearing NSK 30207J, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 18.25 mm
Tapered roller bearing SKF 32306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 27 mm
Tapered roller bearing Timken HM813841/HM813810
Tapered roller bearing Timken 42362D, Inner diameter: 92.075 mm
Tapered roller bearing Timken 5578/5535
Tapered roller bearing SKF 30234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing NTN 4T-32018X, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing NTN 4T-47890/47820, Outer diameter: 146.05 mm | Inner diameter: 92.075 mm | Width: 33.338 mm
Tapered roller bearing Timken HH224335-902A1, Outer diameter: 212.852 mm | Inner diameter: 101.6 mm | Width: 143.002 mm
Tapered roller bearing Timken 05185-30000, Outer diameter: 46.99 mm | Inner diameter: 36.322 mm | Width: 11.176 mm
Tapered roller bearing NTN 4T-37431A/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm