Tapered roller bearing NTN 4T-HM212047, Outer diameter: 91.5 mm | Inner diameter: 63.5 mm | Width: 38.354 mm
NTN - Tapered Roller Bearing - 4T-HM212047
See technical informationSee documentsReferences
NTN:4T-HM212047
Rubix:204A8048
EAN:4547359474824




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 91.5 mm |
| Width | 38.354 mm |
Documents
Product details : NTN 4T-HM212047 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x38,354 mm |
|---|---|
| Logistic Weight | 1366 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 91.5 mm |
| Width | 38.354 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 244000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 31.68 excl. VAT
/ Each
£ 38.02 incl. VAT
- Usually arrives within 14 working days