Tapered roller bearing Timken 43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 17.463 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:43312
Rubix:105A7573
Manufacturer :100008176
EAN:0053893289465


Technical specifications
| Inner diameter | 33.338 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 17.463 mm |
Documents
Product details : TIMKEN 43312 20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 216,8 g |
| Inner diameter | 33.338 mm |
| Outer diameter | 79.375 mm |
| Width | 17.463 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 43000 |
| Total bearing width | 17.463 mm |
| Standard | iso |
| Basic static load, radial - C0r | 76200 N |
| Basic dynamic load, radial - Cr | 92000 N |
Show UNSPSC/ECL@SS
£ 25.89 excl. VAT
/ Each
£ 31.07 incl. VAT
- Delivery usually within ( 7 ) days




