Tapered roller bearing FAG 32034-X-XL-DF-A330-380, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 114 mm
Tapered roller bearing set
See technical informationReferences
FAG:32034-X-XL-DF-A330-380
Rubix:274A6545
Manufacturer :0849018614080
EAN:4054364707415

Product details : FAG 32034-X-XL-DF-A330-380 TAPERED ROLLER BEARING SET
Tapered roller bearing set 320..-DF, X-arrangement
Technical specifications
Attributes
| Logistic Weight | 21700 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 114 mm |
| Bearing Clearance | cn |
| Series | 320..-x-xl-df |
| Limit speed | 2750 rpm |
| Basic static load, radial - C0r | 1770000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 1,133.15 excl. VAT
/ Each
£ 1,359.78 incl. VAT
- Usually arrives within 14 working days
