Tapered roller bearing NTN 4T-JLM704649/JLM704610PK, Outer diameter: 84 mm | Inner diameter: 50 mm | Width: 22 mm
NTN - Tapered Roller Bearing - 4T-JLM704649/JLM704610PK
See technical informationReferences
NTN:4T-JLM704649/JLM704610PK
Rubix:204A8216
EAN:4547359668681



Product details : NTN 4T-JLM704649/JLM704610PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x22 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 50 mm |
| Outer diameter | 84 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 94500 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 27.42 excl. VAT
/ Each
£ 32.90 incl. VAT
- Delivery usually within ( 3 ) days
