Tapered Roller Bearing 2TS Assembly
Inner diameter | 20.574 mm |
---|---|
Outer diameter | 49.276 mm |
Width | 39.624 mm |
Logistics dimensions (L x W x H) | 39,624x49,276x49,276 mm |
---|---|
Logistic Weight | 381 g |
Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
Inner diameter | 20.574 mm |
Outer diameter | 49.276 mm |
Width | 39.624 mm |
Usually arrives within 14 working days