Timken Tapered Roller Bearing 78000D
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 139.7 mm |
Width | 51.803 mm |
Logistics dimensions (L x W x H) | 51,803x139,7x139,7 mm |
---|---|
Logistic Weight | 1827 g |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
Package weight | 1827,1 g |
Inner diameter | 63.5 mm |
Outer diameter | 139.7 mm |
Width | 51.803 mm |
Bearing Clearance | cn |
Series | 78000d |
Material | steel |
Cage | steel |
Usually arrives within 14 working days