Tapered roller bearing SKF 32034 X, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 59.97 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32034 X
Rubix:104A2884
Manufacturer :37772
EAN:7316577005786

Product details : SKF HRA+ MET TAPER BRG 32034X
Roller bearing Tapered radial Single row - metric standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x260x260 mm |
|---|---|
| Logistic Weight | 10400 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 59.97 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 1900 rpm |
| Limit speed | 2200 rpm |
| Total bearing width | 57 mm |
| Basic static load, radial - C0r | 915 N |
| Basic dynamic load, radial - Cr | 625 N |
Show UNSPSC/ECL@SS
£ 988.50 excl. VAT
/ Each
£ 1,186.20 incl. VAT
- Delivery usually within ( 3 ) days
