NTN - Tapered Roller Bearing - 4T-28985/28920
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 101,6x101,6x25,4 mm |
---|---|
Logistic Weight | 822 g |
Inner diameter | 60.325 mm |
Outer diameter | 101.6 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 134000 N |
Basic dynamic load, radial - Cr | 9500 N |
Usually arrives within 14 working days