Tapered Roller Double Row Cone
Inner diameter | 101.6 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 158,75x130,81x130,81 mm |
---|---|
Logistic Weight | 4605 g |
Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
Package weight | 4605,3 g |
Inner diameter | 101.6 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days