Tapered roller bearing SKF L 432348/310, Outer diameter: 205583 mm | Inner diameter: 158.75 mm | Width: 25.442 mm
Tapered Roller Bearing
See technical informationReferences
SKF:L 432348/310
Rubix:229A7186
Manufacturer :101425
EAN:7316571222974




Technical specifications
| Inner diameter | 158.75 mm |
|---|---|
| Outer diameter | 205583 mm |
| Width | 25.442 mm |
Product details : SKF L432348/310 TAPER ROLLER BEARING
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistic Weight | 1918,1 g |
|---|---|
| Inner diameter | 158.75 mm |
| Outer diameter | 205583 mm |
| Width | 25.442 mm |
| Bearing Clearance | cn |
| Series | l |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 2800 rpm |
| Total bearing width | 23812 mm |
| Basic static load, radial - C0r | 280 N |
| Basic dynamic load, radial - Cr | 168 N |
Show UNSPSC/ECL@SS
£ 340.31 excl. VAT
/ Each
£ 408.37 incl. VAT
- Usually arrives within 14 working days