Tapered roller bearing Timken 388A-90111, Outer diameter: 100 mm | Inner diameter: 57.531 mm | Width: 52.385 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:388A-90111
Rubix:397A8069
EAN:0053893023236
brand logo

Technical specifications

Inner diameter57.531 mm
Outer diameter100 mm
Width52.385 mm
See all Specifications

Product details : TIMKEN 388A-90111 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)52,324x100,076x100,076 mm
Logistic Weight1456 g
Packaged dimensions (D x W x H)68,4276x106,3752x106,3752 mm
Inner diameter57.531 mm
Outer diameter100 mm
Width52.385 mm
Bearing Clearancecn
Weight1.484 kg
Series385
Total bearing width52.385 mm
Basic static load, radial - C0r107000 N
Basic dynamic load, radial - Cr188000 N
£ 306.31 excl. VAT
/ Each
£ 367.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories