Tapered roller bearing Timken JHM318448-90K02, Outer diameter: 154.94 mm | Inner diameter: 89.916 mm | Width: 87.884 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM318448-90K02
Rubix:397A5286
EAN:0053893593975


Technical specifications
| Inner diameter | 89.916 mm |
|---|---|
| Outer diameter | 154.94 mm |
| Width | 87.884 mm |
Product details : TIMKEN JHM318448-90K02 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,884x154,94x154,94 mm |
|---|---|
| Logistic Weight | 6754 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 89.916 mm |
| Outer diameter | 154.94 mm |
| Width | 87.884 mm |
Show UNSPSC/ECL@SS
£ 697.54 excl. VAT
/ Each
£ 837.05 incl. VAT
- Usually arrives within 14 working days