Tapered roller bearing SKF 32052 X/DF, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 182.44 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32052 X/DF
Rubix:105A8236
EAN:7316571097169


Technical specifications
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 182.44 mm |
Product details : SKF PAIRED TAPPER ROLLER BEARING 32052X/DF
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistic Weight | 79336 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 182.44 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 850 rpm |
| Limit speed | 1400 rpm |
| Total bearing width | 174 mm |
| Basic static load, radial - C0r | 4400 N |
| Basic dynamic load, radial - Cr | 2127 N |
Show UNSPSC/ECL@SS
£ 6,356.01 excl. VAT
/ Each
£ 7,627.21 incl. VAT
- In stock: Next day delivery